DRAPER 32894 SINK PLUNGER WITH HANDLE 135MM

Draper

See technical information

References

Draper:32894
Rubix:382A0999
Manufacturer :32894
EAN:5010559328949
brand logo

Technical specifications

Typesink plunger with handle 135mm

Product details : DRAPER 32894 SINK PLUNGER WITH HANDLE 135MM


Beech handle 22mm diameter with rubber plunger.

Technical specifications


Attributes
Typesink plunger with handle 135mm
£ 19.86 excl. VAT
/ 6 pieces
£ 23.83 incl. VAT
  • Delivery usually within ( 7 ) days