References
Draper:41026
Rubix:382A2455
Manufacturer :41026
EAN:5010559410262
Product details : DRAPER 41026 BATTERY/ALTERNATOR ANALYSER
Simple to use battery and alternator analyser. Checks both the battery and alternator status. Fitted with a convenient magnetic strip on the reverse of the tester, allowing the user to attach the tester appropriately when testing the battery/alternator. Compatible with all 12V DC systems. Supplied with a 900mm 'Red Positive' insulated test lead fitted with a test probe and a 900mm 'Black Negative' insulated test lead fitted with a crocodile test clip.
Technical specifications
Attributes
| Type | draper 41026 battery/alternator analyser |
|---|
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- Delivery usually within ( 7 ) days