Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,392)
Mechanical Power Transmission
(110,883)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,642)
Protection, Safety & Hygiene
(55,482)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,531)
Welding
(1,007)
New Products
Hand tools
(25,128)
Portable power tools
(1,552)
Pneumatic tools
(195)
Miscellaneous tools
(103)
Measuring and monitoring
(2,413)
Special tools
(3,203)
See Tools & Metrology
Explosion-proof tools
(517)
Job-specific tools
(2,257)
Automotive tooling
(429)
See Special tools
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Battery
Battery booster
SIP 3936 RESCUE PAC CHARGER
SIP 3936 RESCUE PAC CHARGER
Rescue pac charger
See technical information
References
SIP Industrial:
03936
Rubix:
211A4920
Product details : SIP 3936 RESCUE PAC CHARGER
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
228.28
excl. VAT
/
Each
£
273.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SIP 07172 PROFESSIONAL VEHICLE BOOSTER PACK 2513
SIP 07192 PRO BOOSTER 5024 (12V/24V)
FACOM B12.SECU HEAVY DUTY 12V STARTING BOOSTER
CLARKE 6240030 JUMP START 4000 12 VOLT DC
FACOM B124.HD JUMPSTARTER 12V - 24V INHEAVY DUTYIN
CLARKE 6240010 JUMP START 900 12 VOLT STARTER
CLARKE CJL54D 54MM BOOSTER CABLES 7631110
CLARKE 6240020 JUMP START 910 12 VOLT DC COMPRESSOR
SIP 07172 PROFESSIONAL VEHICLE BOOSTER PACK 2513
ARMORGARD PWS12P PURPOSE-BUILT LOW RISK BATTERY CHARGING STATION WITH
DRAPER 23741 12V LITHIUM JUMP STARTER WITH DIGITAL DISPLAY 2000A
SIP 07192 PRO BOOSTER 5024 (12V/24V)
LEICA LGS-A600 A600 - PACK LI-ION RUGBY 600 SERIES
DRAPER 10209 UNIVERSAL BATTERY TESTER
CLARKE 7631100 CJL25D 25MM BOOSTER CABLES