References
Facom:784B
Rubix:1235407
EAN:3148512008101

Product details : FACOM ACID HYDROMET 784B
Acid gauge
-Measures the density of the battery fluid.
- Diameter: 42 --> 350 mm.
Weight: 100 g.
-Measures the density of the battery fluid.
- Diameter: 42 --> 350 mm.
Weight: 100 g.
Strengths
Measures the density of the battery fluid.
Technical specifications
Attributes
| Logistic Weight | 217 g |
|---|---|
| Packaged dimensions (D x W x H) | 350x50x50 mm |
| Package weight | 217 g |
| Diameter | 21 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 21.99 excl. VAT
/ Each
£ 26.39 incl. VAT
- Delivery usually within ( 14 ) days
