FLUKE BT521 ADVANCED BATTERY ANALYZER


Advanced battery analyser

References
fluke:BT521
rubix:80481408
ean:0095969727266

Product details : FLUKE BT521 ADVANCED BATTERY ANALYZER


Fluke Battery Analyser has reduced testing complexity, a simplified workflow and an intuitive user interface provide a new level of ease-of-use in battery testing. It's the ideal test tool for maintenance, troubleshooting and performance testing of individual stationary batteries and battery banks used in critical battery back-up applications (UPS). The intuitive user interface, compact design and rugged construction ensure optimum performance, test results and reliability. Fluke 500 series battery analyser covers a broad range of battery test functions ranging from DC voltage and resistance tests to full condition testing using automated string function testing and the test probe integrated infra-red temperature measurement system. it's designed for measurements on stationary batteries of all types.

Strengths

Key measurements: Battery resistance, dc and ac voltage, dc and ac current, ripple voltage, frequency and battery temperature.
Sequence measurement mode: Automatic or manual sequence testing of battery strings with automatic measurement storage including voltage, resistance and temperature (with BTL21 intelligent test probe included with BT521).
Comprehensive logging: All measured values are automatically captured during testing and can be reviewed on the instrument before downloading for on-the-go analysis.
Optimized user interface: Quick, guided setup ensures you're capturing the right data every time, and the combined visual and audio feedback cues reduce the risk of measurement confusion.
Threshold comparison: Configure multiple reference values and thresholds for resistance and voltage. Comparison result feedback after each measurement via visual and verbal cues.
Ergonomic test leads: Rugged coaxial two pole kelvin test pins with remote SAVE button reduce test time and increase efficiency.
Test probe extenders: Long reach probes for double stacked cells (included with BT520 and BT521).
Intelligent test probe set (BT520 and BT521): Integrated LCD display, infrared temperature measurement (BT521 only), flashlight, verbal audio feedback and captures voltage readings and temperature logging automatically or via integrated save button.
Enhanced data analysis: Quickly compare trends, analyze results and create reports with included battery management software.
Easy reporting: Generate PDF report on the PC software with analysis graphics and data table or quick email format report with csv file on the mobile app.
Wireless communication: For data download and remote display while measuring. Browse and email measurement data via iOS app.
Battery life: 7.4 V 3000 mAh lithium-ion battery for more than eight hours continuous operation.
USB port: For fast data download to supplied data analysis and report management application software.
Highest safety rating in the industry: CAT III 600 V, 1000 V dc max. rated for safe measurements all around the battery power supply equipment.

Applications

UPS Maintenance.
Substation DC Power Maintenance.
Wind Turbine Pitch and Yaw motor DC power maintenance.
Elevator UPS maintenance.
Manufacturing production line critical power maintenance.
DCS control room DC power maintenance.
Cell tower DC power maintenance.
Data centre critical power UPS maintenance.

Technical specifications


Attributes
No attributes to display for this product
£ 6,892.47 excl. VAT
/ Each
£ 8,270.96 incl. VAT
  • Usually arrives within 14 working days