References
Draper:46520
Rubix:382A3146
Manufacturer :46520
EAN:5010559465200
Product details : DRAPER 46520 150X8.0MM VDE P/SL S/G.- (PKD)
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 150 mm |
| Imprint size | 8 mm |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- Delivery usually within ( 7 ) days


