References
Bahco:8720SL-2P
Rubix:2524085
EAN:7314150245789

Product details : BAHCO 8720SL-2P 2 BLADES INSULATED COMBI PZ2
Insulated interchangeable blades with reduced diameter. For Combi Sl/PZ screws; blades 100mm length (outside the handle). The reduced-diameter blades allow use with countersunk screws and spring elements. For work on live circuits, up to 1000 V. Retail plastic tube per 2 pieces. To be used only with the Insulated ratchet screwdriver 808060.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Imprint | pozidriv |
| Blade length | 100 mm |
| Imprint size | pz2;6 mm |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Delivery usually within ( 14 ) days
