WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+
Screwdriver 162i VDE
See technical informationReferences
Wera:05006450001
Rubix:2517743
EAN:4013288160140
Product details : WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+
VDE screwdriver for screws with Phillips (PH) head, with reduced shank diameter
Features: made of special high-alloy steel. With round, insulated shank. Reduced shank diameter for operating screws in deep positions. Handle and shank insulated up to 1000 V in accordance with IEC 60900, DIN EN 60900. Additionally, the screwdrivers feature an engraving on the head with the tip symbol and size.
With multi-component Kraftform handle, ergonomic, with integrated soft zones for improved grip and hexagonal non-slip protection.
Features: made of special high-alloy steel. With round, insulated shank. Reduced shank diameter for operating screws in deep positions. Handle and shank insulated up to 1000 V in accordance with IEC 60900, DIN EN 60900. Additionally, the screwdrivers feature an engraving on the head with the tip symbol and size.
With multi-component Kraftform handle, ergonomic, with integrated soft zones for improved grip and hexagonal non-slip protection.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 80 mm |
| Imprint size | ph1 |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Delivery usually within ( 5 ) days
