BAHCO BE-8065S SCREWDRIVER ERGO IEC 1.2X8.0X175


Insulated ERGO™ Screwdriver

References
bahco:BE-8065S
rubix:80017934
ean:7314150033119
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length175 mm
Imprint size1,2x8 mm
See all Specifications

Product details : BAHCO BE-8065S SCREWDRIVER ERGO IEC 1.2X8.0X175


Maximum comfort with minimal effort thanks to ergonomic design
Comfortable three-component grip provides excellent grip
For working on voltage equipment up to 1000 V
High performance steel alloy, moulded insulation directly on the blade
Easy identification of the tip thanks to the handle marked with the colour-coded symbol
Flat non-rolling front on handle

Technical specifications


Attributes
Logistic Weight130 g
ImprintFlat
Blade length175 mm
Imprint size1,2x8 mm
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
  • Usually arrives within 14 working days