References
Draper:46527
Rubix:382A3152
Manufacturer :46527
EAN:5010559465279
Product details : DRAPER 46527 NO.0X75MM VDE C/SL S/G. (PKD)
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 75 mm |
| Imprint size | ph no.0 |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Delivery usually within ( 7 ) days


