References
Bahco:B197.004.200
Rubix:122A2776
EAN:7314150278701

Product details : BAHCO B197.004.200 INSULATED SCREWDRIVER PH4X200
Strengths
•Insulated VDE Screwdriver for Phillips head screws
For work on live equipment up to 1000 V, high quality blade insulation moulded directly onto the blade
Black finish tip for higher accuracy
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
For work on live equipment up to 1000 V, high quality blade insulation moulded directly onto the blade
Black finish tip for higher accuracy
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Imprint | phillips (ph) |
| Blade length | 200 mm |
| Imprint size | ph4 |
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
- Delivery usually within ( 14 ) days
