ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ1 880443
Vde insulated 1000v pozidriv screwdriver
See technical informationReferences
Roebuck:880443
Rubix:209A7968
EAN:3660338338489
Product details : ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ1 880443
Standard: ISO 8764/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 VacTempered chrome vanadium molybdenum steel blade, black finish.
Multi-component ergonomic handle with non-slip protection.
For all electrical applications up to 1000 VacTempered chrome vanadium molybdenum steel blade, black finish.
Multi-component ergonomic handle with non-slip protection.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 80 mm |
| Imprint size | pz1 |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- In stock: Next day delivery

