FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
Flat Protwist Screwdriver
See technical informationReferences
Facom:AT2.5X75VE
Rubix:208A9885
EAN:3662424094781
Product details : FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 75 mm |
| Imprint size | 2.5 |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- In stock: Next day delivery

