References
Knipex:98 20 65 SL
Rubix:388A4299
EAN:4003773079743

Product details : KNIPEX 982065SL SCREWDRIVERS SLIM 262MM
Reduced blade isolation diameter for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x35x32 mm |
|---|---|
| Logistic Weight | 105 g |
| Imprint | flat |
| Blade length | 150 mm |
| Imprint size | 1,2x6,5 mm |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Delivery usually within ( 14 ) days