References
Draper:57559
Rubix:382A4499
Manufacturer :57559
EAN:5010559575596
Product details : DRAPER 57559 SF 600W 82MM PLANER
Features: Part of the Draper Storm Force series, Aluminium base plate, Parallel fence, Lock - Off switch, Dust bag and extraction facility, Soft - Grip handle, Plug and cable (2m), Supplied with hex key, dust bag, 2 x blades and a parallel guide
Technical specifications
Attributes
| Planing width | 82 mm |
|---|
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days

