References
Stanley:1-12-003
Rubix:014551
EAN:5000366120034

Product details : STANLEY PLANE NO 3 1-12-003
• For general use
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
Strengths
• For general use
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 69x253x200 mm |
|---|---|
| Package weight | 1610 g |
| Planing width | 44 mm |
| Length | 240 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 83.22 excl. VAT
/ Each
£ 99.86 incl. VAT
- Delivery usually within ( 7 ) days