References
Stanley:1-12-033
Rubix:214568
EAN:5000366120331

Product details : STANLEY PLANE SB3 1-12-033
Fine grey iron base accurately machined for stability and precision. Chrome carbon cutter with simple lateral and depth adjustment.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 66x335x182 mm |
|---|---|
| Package weight | 1005 g |
| Planing width | 44 mm |
| Length | 71.12 mm |
| Material | metal |
Show UNSPSC/ECL@SS
£ 25.23 excl. VAT
/ Each
£ 30.28 incl. VAT
- Delivery usually within ( 7 ) days