Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Joinery tools - Planer
STANLEY PLANE NO 220G 1-12-220
STANLEY PLANE NO 220G 1-12-220
Joinery tools - Planer Stanley
References
stanley:
1-12-220
rubix:
014563
ean:
3253561122200
Technical specifications
Planing width
40
mm
Length
178
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY PLANE NO 220G 1-12-220
Technical specifications
Attributes
Packaged dimensions (D x W x H)
56
x
198
x
110
mm
Package weight
875
g
Planing width
40
mm
Length
178
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.27
excl. VAT
/
Each
£
65.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 1-12-136 NO 4 PREMIUM BENCH PLANE
MAKITA KP001GZ03 XGT BODY ONLY PLANER
STANLEY PLANE NO 7 1-12-007
STANLEY SINGLE IRON 2 0-12-313
STANLEY SPOKESHAVE 151R 1-12-152
STANLEY PLANE H1204 1-12-204
STANLEY PLANE IRON 012508 FOR 9 1/2
STANLEY PLANE 78 1-12-078
STANLEY PLANE NO 3 1-12-003
STANLEY PLANE NO 102G 1-12-102
IRWIN RECORD PLANE NO 04 T04
STANLEY PLANE NO 4 1-12-004
STANLEY PLANE NO 110G 1-12-116
STANLEY 5-21-399 SURFORM BLOCK PLANE
STANLEY PLANE SB3 1-12-033