STANLEY PLANE NO 4 1/2 1-12-045


BAILEY bench plane

References
stanley:1-12-045
rubix:014553
ean:0076174120455
brand logo
brand logo
Technical specifications
Planing width60 mm
Length260 mm
MaterialSynthetic

Product details : STANLEY PLANE NO 4 1/2 1-12-045


Multi-purpose plane. Black lacquered finish. Adjustable and fine depth adjustment mechanism. Carriage feed screw to open or reduce light. Chrome-plated stop block. Cast-iron shaft, ground base and cheeks. Synthetic handle.

Technical specifications


Attributes
Planing width60 mm
Length260 mm
MaterialSynthetic
Show UNSPSC/ECL@SS
£ 83.44 excl. VAT
/ Each
£ 100.13 incl. VAT
  • Usually arrives within 14 working days