References
Stanley:1-12-205
Rubix:214570
EAN:5000366122052

Product details : STANLEY PLANE H1205 1-12-205
• For general use
• With smooth, polished sole and sides
• With adjustable cleat
• With smooth, polished sole and sides
• With adjustable cleat
Strengths
• For general use
• With smooth, polished sole and sides
• With adjustable cleat
• With smooth, polished sole and sides
• With adjustable cleat
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 66x357x202 mm |
|---|---|
| Package weight | 2150 g |
| Planing width | 50 mm |
| Length | 355 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
- Delivery usually within ( 7 ) days