References
Draper:19702
Rubix:381A9114
Manufacturer :19702
EAN:5010559197026

Product details : DRAPER 19702 PLANE SET HOBBYIST 2PC SET
Handy two piece set for the workshop.
Technical specifications
Attributes
| Planing width | 45 mm |
|---|---|
| Length | 235 mm |
| Material | pressed steel body; high carbon steel iron |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Delivery usually within ( 7 ) days
