References
Draper:57564
Rubix:382A4501
Manufacturer :57564
EAN:5010559575640
Product details : DRAPER 57564 DRAPER 900W 82MM PLANER
Part of the Draper power tool series, Provides precision cutting, Aluminium base plate, Parallel fence, Lock - Off switch, Dust bag and extraction facility, Soft - Grip handle, Plug and cable (2m), Supplied with hex key, dust bag, 2 x blades and a parallel guide
Technical specifications
Attributes
| Planing width | 82 mm |
|---|---|
| Length | 234 mm |
| Material | aluminium base plate |
Show UNSPSC/ECL@SS
£ 54.25 excl. VAT
/ Each
£ 65.10 incl. VAT
- Delivery usually within ( 7 ) days

