Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Joinery tools - Planer
STANLEY PLANE H1204 1-12-204
STANLEY PLANE H1204 1-12-204
Block plane Handyman
References
stanley:
1-12-204
rubix:
214569
ean:
3253561122040
Technical specifications
Planing width
50
mm
Length
250
mm
Material
steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY PLANE H1204 1-12-204
• For general use
• With smooth, polished sole and sides
• With adjustable cleat
Strengths
• For general use
• With smooth, polished sole and sides
• With adjustable cleat
Technical specifications
Attributes
Packaged dimensions (D x W x H)
73
x
335
x
190
mm
Package weight
1680
g
Planing width
50
mm
Length
250
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.54
excl. VAT
/
Each
£
63.05
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY PLANE NO 6 1-12-006
STANLEY SINGLE IRON 2 0-12-313
IRWIN RECORD PLANE NO 05
STANLEY PLANE NO 3 1-12-003
STANLEY PLANE NO 7 1-12-007
STANLEY 0-12-105 RB5 PLANE REPLACABLE BLADE
STANLEY PLANE IRON 012508 FOR 9 1/2
IRWIN RECORD PLANE NO 060.1/2
IRWIN RECORD PLANE NO 09 1/2
IRWIN RECORD PLANE NO SP4
STANLEY PLANE NO 220G 1-12-220
STANLEY PLANE NO 4 1/2 1-12-045
STANLEY PLANE NO 5 1-12-005
STANLEY PLANE SB3 1-12-033
STANLEY 5-21-399 SURFORM BLOCK PLANE