STANLEY 5-21-104 BLOCK SURFORM PLANE
Flex head ratcheting combination spanners
See technical informationReferences
Stanley:5-21-104
Rubix:1260140
EAN:3253565211047

Technical specifications
| Planing width | 140 mm |
|---|---|
| Length | 155 mm |
| Material | synthetic material, lightweight |
Product details : STANLEY 5-21-104 BLOCK SURFORM PLANE
An easy to use tool that can be operated with a single hand if required. Uses all types of 140mm long blades which can be changed easily within the moulded body.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 72x98x230 mm |
|---|---|
| Package weight | 89 g |
| Planing width | 140 mm |
| Length | 155 mm |
| Material | synthetic material, lightweight |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- Delivery usually within ( 7 ) days