Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Joinery tools - Planer
STANLEY PLANE NO 110G 1-12-116
STANLEY PLANE NO 110G 1-12-116
Block Plane
References
stanley:
1-12-116
rubix:
014561
ean:
3253561121166
Technical specifications
Planing width
40
mm
Length
180
mm
Material
Aluminium (Lacquered)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STANLEY PLANE NO 110G 1-12-116
Strengths
•General purpose, ideal for model makers, craft and all light duty jobs
Lacquered aluminum stopping block
Manual adjustment of iron depth and distortion
Manually adjustable
Rectified cheeks
Applications
Model Makers,;Craft and all Light Duty Jobs
Technical specifications
Attributes
Packaged dimensions (D x W x H)
65
x
235
x
135
mm
Package weight
800
g
Planing width
40
mm
Length
180
mm
Material
Aluminium (Lacquered)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.32
excl. VAT
/
Each
£
44.78
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STANLEY PLANE NO 6 1-12-006
STANLEY PLANE H1205 1-12-205
MAKITA KP001GZ03 XGT BODY ONLY PLANER
STANLEY PLANE NO 4 1-12-004
STANLEY PLANE NO 7 1-12-007
STANLEY 0-12-105 RB5 PLANE REPLACABLE BLADE
STANLEY PLANE NO 3 1-12-003
STANLEY PLANE IRON 012508 FOR 9 1/2
STANLEY 5-21-399 SURFORM BLOCK PLANE
IRWIN RECORD PLANE NO 060.1/2
IRWIN RECORD PLANE NO 04 T04
STANLEY SPOKESHAVE 151 1-12-151
STANLEY SURFORM PLANER FILE 5-21-122
STANLEY PLANE NO 102G 1-12-102
STANLEY PLANE SB3 1-12-033