STANLEY SURFORM PLANER FILE 5-21-122


Combination Planer

References
stanley:5-21-122
rubix:215356
ean:3253565211221
brand logo
brand logo
Technical specifications
Planing width40 mm
Length255 mm
MaterialMetal
See all Specifications

Product details : STANLEY SURFORM PLANER FILE 5-21-122


Surform planer file for various materials.

Strengths

•Can be set in two positions to be used as either a plane or a file
Can be used as either a plane or a file
Fitted with replaceable standard cut blade
Moulded handle
Painted metal body
Polypropylene handle and die cast alloy body for strength and durability
Supplied with a blade for standard work 5-21-293

Technical specifications


Attributes
Packaged dimensions (D x W x H)42x300x123 mm
Package weight421 g
Planing width40 mm
Length255 mm
MaterialMetal
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
  • Usually arrives within 14 working days