References
Draper:64495
Rubix:382A5379
Manufacturer :64495
EAN:5010559644957
Product details : DRAPER 64495 XP1000 PZ/SL2X100MM SD-VDE
XP1000®, patented dual-layer insulated sheath, which makes any damage highly visible. Specifically designed for use with electrical screws on RCB and MCBs within distribution and consumer units. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. SCVM steel blades hardened, tempered and chemically blackened with precision-machined tip for exact fit to prevent screw damage.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 100 mm |
| Imprint size | no.2 |
Show UNSPSC/ECL@SS
£ 7.26 excl. VAT
/ Each
£ 8.71 incl. VAT
- Delivery usually within ( 7 ) days

