References
Tegera:860-10
Rubix:386A1807
EAN:7392626029521


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : TEGERA 860 SYNTHETIC GLOVE 10 XL
A synthetic glove with a smooth finish, palm dipped in PU. Good grip and fingertip feel. Comfortable, versatile glove for precision work. Suitable in dry/slightly damp environments. In black, which hides dirt and increases product life.
Synthetic glove with a smooth finish, palm dipped with PU. Good grip and fingertip feel.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | oily or greasy |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
- Usually arrives within 14 working days