GISS 854306 INDUSTRIAL AND MAINTENANCE KIT LG 25M
Ready to use kit
See technical informationSee documentsReferences
GISS:854306
Rubix:216A6487
EAN:3660338101106
Documents
Product details : GISS 854306 INDUSTRIAL AND MAINTENANCE KIT LG 25M
Maintenance kit comprising a fall arrest harness G Fall 1 (Ref. 849113), automatic return fall arrest length 2.5 m (Ref. 849117), an anchoring ring Length 0.80 m (Ref. 854302) and a screw-gate karabiner (Ref. 849119)..
Supplied in a Hessian bag Standard: EN360: 2002 / EN361:2002 / EN795:1996 / EN362:2004
Supplied in a Hessian bag Standard: EN360: 2002 / EN361:2002 / EN795:1996 / EN362:2004
Strengths
Eco-friendly carrying bag
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|
Show UNSPSC/ECL@SS
£ 127.88 excl. VAT
/ Each
£ 153.46 incl. VAT
- In stock: Next day delivery