References
Portwest:KP44BKR
Rubix:80099317
Manufacturer :KP44BKR
EAN:5036108174591




Documents
Product details : PORTWEST KP44 CE KNEE PAD BLACK
Offer a range of knee protection to suit every situation. All knee pads use premium high density material to give the user the best protection possible for their knees no matter the hazard. Silicone gel inserts are used to ensure maximum wearer comfort.
Applications
Ideal for Tradesmen, Plumbers or Tilers
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Width | 165 mm |
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- In stock: Next day delivery