JSP AMV250-000-000 EVO VISTA REPLACEMENT CLEAR LENS BRATED


Replacement Lens

References
jsp:AMV250-000-000
rubix:245A7979
ean:5038428642286
brand logo
brand logo
Technical specifications
Colourcolourless
Main materialpolycarbonate
See all Specifications

Product details : JSP AMV250-000-000 EVO VISTA REPLACEMENT CLEAR LENS BRATED


Replacement Integrated Over Moulded Anti Mist Anti Scratch KN Lens for EVO Vista lens Helmet

Strengths

•Optical Class 1 - High optical quality with no optical distortion
K Rated - Anti-Scratch resistance to surface damage from fine particles
N Rated - Anti-Mist resistance to fogging
UV 2C-1.2 2: UV filter (EN170) provides protection from harmful UV. C: Unimpaired colour perception. 1.2: High light transmission
The safety lens offers B-rated impact protection - tested with 6mm steel ball bearing at speeds of up to 270mph (435kph)

Technical specifications


Attributes
Colourcolourless
Main materialpolycarbonate
Weight79 g
Secondary colourcolourless
Materialpolycarbonate;tpe (seal)
Show UNSPSC/ECL@SS
£ 19.04 excl. VAT
/ Each
£ 22.85 incl. VAT
  • Usually arrives within 14 working days