JSP AJE170-000-500 EVO3 MID PEAK BLU HELMET WR


Safety Helmet

References
jsp:AJE170-000-500
rubix:267A3244
ean:5038428175722
brand logo
brand logo
Technical specifications
ColourBlue
Cap bandRack
VentilationNot Ventilated
See all Specifications

Product details : JSP AJE170-000-500 EVO3 MID PEAK BLU HELMET WR


The EVO®3 Comfort Plus™ helmet combines a super strong shell for superior all day protection in the widest range of environments, with the comfort benefits of the new Evolution® 3D Adjustment™ harness system. EVO®3 is a true evolution of the long established MK2® and Mk3® helmets, which were first launched in the 1970's, the EVO®3 retains the JSP signature styling while incorporating developments first seen in the EVO®8. Packed full of the latest protection technology and features such as the Evolution® 3D Adjustment™ harness system, Revolution® Wheel Ratchet or the unique OneTouch™ Slip Ratchet, which can be adjusted using one hand in a single swift movement.

Strengths

Tough HDPE shell - In tests the EVO®3 proved far tougher than the EN397 standard required and far tougher than any of it's competitors
Supreme Comfort - A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance
Chamlon™ Sweatband - Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested
3D Precision Fitting - Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Adjustment - Revolution® Wheel Ratchet
EVOSpec® - The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additional eye protection. Protects to EN166.1.F EVOSpec® sold separately
Universal Slots - Enables firm fitting of a range of Surefit™ safety visors and ear defenders
Branding - Extra large area for logos on the front, sides, and rear
Electrical Insulation (Non-vented only) - The un-vented version meets EN50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc

Applications

Industrial

Technical specifications


Attributes
ColourBlue
Cap bandRack
VentilationNot Ventilated
VisorYes
Show UNSPSC/ECL@SS
£ 15.36 excl. VAT
/ Each
£ 18.43 incl. VAT
  • Usually arrives within 14 working days