CENTURION S03CWA 1125 F'PEAK WHITE SR NON VENTED COMBI HELMET
Safety Helmet
See technical informationSee documentsReferences
Centurion:S03CWA
Rubix:126367
Manufacturer :9013226

Documents
Product details : CENTURION S03CWA 1125 F'PEAK WHITE SR NON VENTED COMBI HELMET
Well balanced helmet fitted with a comfortable terylene cradle and headband with a brushed nylon sweatband. Adjustable 51 - 63cm.
EN 397, 440V a. c molten metal splash, lateral deformation and low temperature performance -40°C
Applications
General purpose rigging, building sites, tower climbing, energy and network sites
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | rack |
| Main material | polyethylene |
| Ventilation | not ventilated |
| Weight | 362 g |
| Material | hdpe (shell);6 point terylene webbing (cradle);ldpe (headband);brushed nylon with foam (sweatband) |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- In stock: Next day delivery
