DRAPER 01087 300MM SOFT COCO BROOM COMPLETE

Draper

See technical information

References

Draper:01087
Rubix:381A5599
Manufacturer :01087
EAN:5010559010875
brand logo

Technical specifications

Typedraper 01087 300mm soft coco broom complete

Product details : DRAPER 01087 300MM SOFT COCO BROOM COMPLETE


Soft coco broom supplied with support bracket and wooden handle.

Technical specifications


Attributes
Typedraper 01087 300mm soft coco broom complete
£ 20.26 excl. VAT
/ 2 pieces
£ 24.31 incl. VAT
  • In stock: Next day delivery