HILLBRUSH B809BLK PROFESSIONAL MEDIUM 457MM SWEEPING BROOM BLACK
SWEEPING BROOM
See technical informationReferences
Hillbrush:B809BLK
Rubix:80337093
EAN:00804548005066


Technical specifications
| Type | hillbrush b809blk professional medium 457mm sweeping broom black |
|---|
Product details : HILLBRUSH B809BLK PROFESSIONAL MEDIUM 457MM SWEEPING BROOM BLACK
457mm heavy duty general purpose broom, Polypropylene block, filled medium Polyester. Recommended handles ALH27, ALH8. A resin set version is available, B809RES. For lighter work, consider the B1657.
Strengths
G4035007230
Technical specifications
Attributes
| Type | hillbrush b809blk professional medium 457mm sweeping broom black |
|---|---|
| Length | 45.7 cm |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 29.86 excl. VAT
/ Each
£ 35.83 incl. VAT
- Usually arrives within 14 working days