Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
References
vikan:
53785
rubix:
271A3046
ean:
5705020053788
Product details
Technical specifications
Product details : VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
4
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"SPARTEX L.22B/F45 13"" STIFF BLACK PVC BROOM HEAD C/W 54"" WOODEN HANDL"
VIKAN 31794 BROOM HEAD RED
HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREEN
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
VIKAN 3179/6 31796 YELLOW BROOM HEAD
VIKAN 70475 WHT HIGHLOW BRUSH 265MM MEDIUM
SPARTEX I.01/HS45 36 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
HILLBRUSH 280MM SOFT SWEEPING BRUSH - RED B1876R
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
VIKAN 296266 ULTRA HYGIENIC HANDLE 32MM 1500MM BROWN
VIKAN 53795 WHT TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD