• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,293)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Brooms and brushes
  7. SPARTEX 849159 NAIL BRUSH

SPARTEX 849159 NAIL BRUSH

Hand and nail brush

See technical informationSee documents

References

Spartex:849159
Rubix:217A5380
EAN:3660338091582
Nail brush
brand logo

Technical specifications

Typebrush
See all Specifications

Documents

Product details : SPARTEX 849159 NAIL BRUSH


Nylon hand and nail brushes. .
7 lines, 104 tufts.

Technical specifications


Attributes
Typebrush
Length10 cm
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREENVIKAN 29645 ULTRA HYGIENIC HANDLE 32MM 1700MM WHITEHILLBRUSH B757BLK PROFESSIONAL STIFF 305MM OUTDOOR BROOM BLACKVIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREENVIKAN 70602 WALL-/FLOOR WASHING BRUSH 305MM HARD GREENHILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%VIKAN 31945 BROOM 610MM SOFT/HARD WHITEHILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUESPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M XELORA 44017 LONG S/STEEL COMBINATION SPANNER 19MMVIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARDVIKAN 70472 HIGH-LOW BRUSH 265MM MEDIUM GREENHILLBRUSH NA4B PROFESSIONAL STIFF 122MM NAIL BRUSH BLUEVIKAN 29205 BROOM 530MM VERY HARD WHITEVIKAN 44015 DETAIL BRUSH 205MM VERY HARD WHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap