References
Draper:55519
Rubix:382A4279
Manufacturer :55519
EAN:5010559555192





Product details : DRAPER 55519 D20 BRUSHLESS CIRC.SAW(BARE)
Features: Brushless motor, Electronic brake, Aluminium base plate, Dust extraction outlet, Parallel guide with 24TCT blade, Batteries and chargers are available separately. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Diameter | 165 mm |
| Cutting depth | 50 mm |
| Speed | 3650 rpm |
| Weight | 2.58 kg |
Show UNSPSC/ECL@SS
£ 91.65 excl. VAT
/ Each
£ 109.98 incl. VAT
- Delivery usually within ( 7 ) days
