HUVEMA 16868 TLG 352 SA ALUMINIUM SAW 1200 X 1100 X 1500 MM
Saw
See technical informationSee documentsReferences
Huvema:TLG 352 SA
Rubix:232A8175
Manufacturer :16868
Documents
Product details : HUVEMA 16868 TLG 352 SA ALUMINIUM SAW 1200 X 1100 X 1500 MM
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Speed | 3000 rpm |
| Power | 1500 W |
Show UNSPSC/ECL@SS
£ 5,501.34 excl. VAT
/ Each
£ 6,601.61 incl. VAT
- Usually arrives within 14 working days

