References
Draper:55338
Rubix:382A4244
Manufacturer :55338
EAN:5010559553389





Product details : DRAPER 55338 D20 BRUSHLESS COMBI DRILL BARE
Part of the D20 multi-tool battery system, this cordless combi drill features a high-performance brushless motor and a two-speed gearbox with variable speed. There are 20 torque settings to choose from to ensure precise drilling. The 13mm metal keyless chuck is capable of drilling through up to 35mm in wood, 10mm in brick and 13mm in steel. There is a forward/reverse switch and hammer selector. The adjustable side (auxiliary) handle and depth rod enable optimal positioning and more control when drilling. The built-in ultra-bright LED worklight provides added visibility in low light conditions. Fitted with an ergonomic soft grip handle and belt clip for portability. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Diameter | 13 mm |
| Cutting depth | 35 mm |
| Speed | 500 rpm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 74.98 excl. VAT
/ Each
£ 89.98 incl. VAT
- Delivery usually within ( 7 ) days
