References
Draper:55561
Rubix:382A4286
Manufacturer :55561
EAN:5010559555611



Product details : DRAPER 55561 D20 BRUSHLESS RECIP.SAW(BARE)
Features: Brushless motor, Pendulum action, 28mm stroke length, Quick change blade system, Supplied with blades for cutting wood and steel, Batteries and chargers are available separately. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Voltage | 20v V |
|---|---|
| Diameter | 28 mm |
| Cutting depth | 115 mm |
| Speed | 3000 rpm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 84.98 excl. VAT
/ Each
£ 101.98 incl. VAT
- Delivery usually within ( 7 ) days
