Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Band saw
MAKITA PB002GZ XGT BODY ONLY BAND SAW
MAKITA PB002GZ XGT BODY ONLY BAND SAW
Band saw Makita
References
makita:
PB002GZ
rubix:
274A3725
ean:
0088381761475
Product details
Technical specifications
Product details : MAKITA PB002GZ XGT BODY ONLY BAND SAW
40Vmax. 127 mm. 0 - 3,2 m/s. Efficient portable bandsaw for spark-free metal cutting. With high cutting speed you get high cutting efficiency. Powerful BL motor enables the high cutting speed.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
419.00
excl. VAT
/
Each
£
502.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIP 01573 12IN GEAR DRIVE METAL BANDSAW
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW
MAKITA DPB184Z BRUSHLESS PORTABLE BAND SAW
MILWAUKEE 4933498309 M18 FUEL DEEP CUT BAND SAW GEN 2 BARE UNIT
SIP 01594 12IN METAL CUTTING BANDSAW 230V
"SIP 300MM/12"" INDUSTRIAL METAL CUTTING HORIZONTAL BANDSAW 1100W 415V"
HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
MAKITA DPB180Z 18V BAND SAW PORTABLE
SIP 01599 18IN 230V PROFESSIONAL METAL BANDSAW
HUVEMA 16477 BMSY 360 C BANDSAW
SIP 01530 15IN SWIVEL HEAD MANUAL & AUTO-CUT METAL BANDSAW
SIP 01526 10IN VARI-SPEED SWIVEL HEAD METAL BANDSAW
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
SIP 01520 8IN SWIVEL HEAD PULL-DOWN METAL BANDSAW
HUVEMA HU210AC-4 BANDSAW MACHINE 16317