References
Draper:70975
Rubix:267A8175
Manufacturer :70975




Product details : DRAPER 70975 230V OSCILLATING WALL MOUNTED FAN WITH REMOTE CONTROL
This remote controlled 400mm oscillating wall mounted fan is an ideal addition to any home or workplace. It has three-speed settings (low, medium and high) and oscillates to circulate the cooled air around the room, and it has an adjustable 90° tilt to further direct the airflow where it is most needed. There are three fan modes (normal, natural and sleep). In sleep mode this fan can be set to turn-off automatically using the built-in timer, which can be adjusted in 30-minute segments up to a maximum of 7.5 hours. The infra-red remote control enables the simple selection of the speed, fan mode and timer. Three bladed design for maximum efficiency, protected by a metal safety guard. The wall mounted design is a great space-saver when floor or desk space is limited. The remote control requires 2 x AAA batteries - available separately.
Technical specifications
Attributes
| Airflow | 3720 m³/h |
|---|---|
| Power supply | 240 V |
| Type | oscillating wall mounted fan with remote control |
| Blade diameter | 330 mm |
| Weight | 2.3 kg |
| Material | metal safety guard; plastic parts |
| Length | 345 mm |
| Electrical power | 45 W |
| Height | 575 mm |
| Width | 430 mm |
Show UNSPSC/ECL@SS
£ 54.97 excl. VAT
/ Each
£ 65.96 incl. VAT
- Delivery usually within ( 7 ) days
