References
Draper Expert:99624
Rubix:382A9448
Manufacturer :99624
EAN:5010559996247
Product details : DRAPER EXPERT 99624 36 HIGH FLOW DRUM FAN
Fan ideal for use in large spaces, due to the high efficiency motor, which drives a high output fan. The fan features a two speed switch and is mounted in a tubular steel cradle allowing 360° rotation for maximum air flow directional flexibility. The frame is fitted with dual wheels and sturdy handles for easy manoeuvrability.
Technical specifications
Attributes
| Weight | 40.9 kg |
|---|---|
| Width | 1000 mm |
Show UNSPSC/ECL@SS
£ 715.63 excl. VAT
/ Each
£ 858.76 incl. VAT
- Delivery usually within ( 7 ) days

