• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Equipment for heating, ventilation, dehumidification and cooling(108)
See Heating, ventilation, dehumidification, cooling
  1. Rubix Categories
  2. Equipment
  3. Heating, ventilation, dehumidification, cooling
  4. Equipment for heating, ventilation, dehumidification and cooling
  5. Ventilation or dehumidification
  6. Fan
  7. DRAPER 83703 FAN/JET NOZZLE

DRAPER 83703 FAN/JET NOZZLE

Draper

See technical information

References

Draper:83703
Rubix:382A7834
Manufacturer :83703
EAN:5010559837038
brand logo
brand logo

Product details : DRAPER 83703 FAN/JET NOZZLE


Pressure Washer Jet/Fan Nozzle for Stock numbers 83405, 83406, 83407 and 83414

Technical specifications


Attributes
Typepressure washer jet/fan nozzle
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ADDVENT VENTILATION AVX100TN 100MM AXIAL TIMER FAN (H)163 MM X (W)163MILWAUKEE 4933493301 M18 FUEL BLOWER GEN 2 BARE UNITDRAPER 52581 32MM FAN HUB WRENCHDRAPER EXPERT 09139 230V OSCILLATING INDUSTRIAL FAN 400MM 60WDRAPER 12498 230V INDUSTRIAL DEHUMIDIFIER 900W 50LDRAPER EXPERT 99623 24 HIGH FLOW DRUM FANDRAPER 70975 230V OSCILLATING WALL MOUNTED FAN WITH REMOTE CONTROLDRAPER 03368 30IN DRUM 110V INDUSTRIAL FANSEALEY HVD30 HIGH VELOCITY DRUM FAN 30SEALEY HVD36P 36IN DRUM FAN 230VADDVENT VENTILATION AVX150P PULLCORD AXIAL FAN (H)203 MM X (W)203 MM XDRAPER 19406 AIR MOVER VENTILATOR 8(200MM)DRAPER 12500 230V INDUSTRIAL DEHUMIDIFIER 1300W 70LDRAPER EXPERT 99624 36 HIGH FLOW DRUM FANMAKITA DCF301Z 330MM 14.4V - 18V CORDLESS FAN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap