References
Draper:20046
Rubix:381A9138
Manufacturer :20046
EAN:5010559200467



Product details : DRAPER 20046 AIR MOVER VENTILATOR 12 300MM
This powerful, highly efficient portable 12" blower fan for HVAC and fume extraction is suitable for industrial, commercial and emergency services applications. The fan has a metal housing and cage, antivibration rubber feet and comes with a 5m duct hose. Not to be used in flammable environments.
Technical specifications
Attributes
| Airflow | 2200.2 m³/h |
|---|---|
| Power supply | 230 V |
| Type | air mover ventilator (portable blower fan) |
| Blade diameter | 300 mm |
| Weight | 10.6 kg |
| Material | metal housing and cage; antivibration rubber feet |
| Length | 420 mm |
| Electrical power | 350 W |
| Height | 340 mm |
| Width | 420 mm |
Show UNSPSC/ECL@SS
£ 273.75 excl. VAT
/ Each
£ 328.50 incl. VAT
- Delivery usually within ( 7 ) days
