References
Draper:09125
Rubix:381A7388
Manufacturer :09125
EAN:5010559091256



Product details : DRAPER 09125 31 TOWER FAN WITH REMOTE
Three speed tower fan with powerful output. Operated by remote control (supplied with 1 x CR2025 battery) with a built-in timer and oscillation function.
Technical specifications
Attributes
| Power supply | 230 V |
|---|---|
| Type | tower fan with remote control |
| Weight | 1.8 kg |
| Material | plastic |
| Electrical power | 40 W |
| Height | 790 mm |
| Width | 180 mm |
Show UNSPSC/ECL@SS
£ 78.44 excl. VAT
/ Each
£ 94.13 incl. VAT
- Delivery usually within ( 7 ) days
