References
Draper:19406
Rubix:381A9065
Manufacturer :19406
EAN:5059482043048



Product details : DRAPER 19406 AIR MOVER VENTILATOR 8(200MM)
This powerful, highly efficient portable 8" blower fan for HVAC and fume extraction is suitable for industrial, commercial and emergency services applications. The fan has a metal housing and cage, antivibration rubber feet and comes with a 5m duct hose. Not to be used in flammable environments.
Technical specifications
Attributes
| Airflow | 933.6 m³/h |
|---|---|
| Power supply | 230 V |
| Type | air mover ventilator (portable blower fan) |
| Blade diameter | 200 mm |
| Weight | 6.3 kg |
| Material | metal housing and cage; antivibration rubber feet |
| Length | 295 mm |
| Electrical power | 180 W |
| Height | 250 mm |
| Width | 340 mm |
Show UNSPSC/ECL@SS
£ 230.63 excl. VAT
/ Each
£ 276.76 incl. VAT
- Delivery usually within ( 7 ) days
