References
Draper:12498
Rubix:390A4357
Manufacturer :12498

Product details : DRAPER 12498 230V INDUSTRIAL DEHUMIDIFIER 900W 50L
This large portable dehumidifier is capable of extracting up to 50L of moisture from the air per day. It is suitable for large spaces up to 120m2 (minimum size - 10m2) to prevent the build-up of mildrew and mould. It is equipped with a digital control panel and features auto-defrost, auto-reset and 24-hour timer. There is an onboard 7L condensation tank. The air filter is removable and washable for convenient cleaning. It automatically shuts off when the tank is full for manual drainage or choose continuous drainage (requires connection to a hose). The steel frame ensures high durability and long service life. Fitted with large wheels and a handle for easy manoeuvrability. Uses refrigerant R290 (propane based).
Technical specifications
Attributes
| Airflow | 300 m³/h |
|---|---|
| Power supply | 240 V |
| Type | industrial dehumidifier |
| Weight | 30 kg |
| Length | 450 mm |
| Electrical power | 900 W |
| Height | 655 mm |
| Width | 480 mm |
Show UNSPSC/ECL@SS
£ 599.98 excl. VAT
/ Each
£ 719.98 incl. VAT
- Delivery usually within ( 7 ) days
