DRAPER EXPERT 05230 4SHELF METAL UNIT 104X61X183CM

Draper

See technical information
References
Draper Expert:05230
Rubix:381A6548
Manufacturer :05230
EAN:5010559052301
brand logo

Product details : DRAPER EXPERT 05230 4SHELF METAL UNIT 104X61X183CM


Four shelf unit of robust construction manufactured from high quality steel ideal for industrial or domestic use. Wire construction shelves avoid collection of dust. Modular in design, different configurations can be achieved by changing layout. Each shelf can carry up to 364kg (evenly distributed) giving a total of 1456kg. Easily assembled, instructions supplied. An extension is available of similar dimensions to the main unit giving extra configurations (Stock No.05231). Carton packed.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 344.58 excl. VAT
/ Each
£ 413.50 incl. VAT
  • Delivery usually within ( 7 ) days